Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 1in.x1-1/4in., 15 psi
Mfr # 6010FEM01AAM0015
Zoro # G7213665
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1"
- Outlet Size 1 1/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kunkle Valve
- MFR # 6010FEM01AAM0015
- Zoro # G7213665
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1" |
Outlet Size | 1 1/4" |
Overall Length | 1 3/4 in |
Overall Height | 7 5/8 in |
Outlet Connection Size | 1 1/4 in |
Inlet Connection Size | 1 in |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 1/4 in, Factory Set Pressure 30 psi, Disc Material Brass, Overall Height 8 1/2 in, Application Air/Gas Compressors, Intercoolers and Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers and Generators, Tanks, Receivers, Sterilizers and Autoclaves, Overall Length 1 3/4 in, Seat Material Metal, Spring Material Stainless Steel
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON H-Series FNPT, 1/2", Plug, 1/2", ST (H2F2)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Tee-5/16" Tube OD (ZUSA-TF-PTC-535)
- NIBCO Check Valve, T-473-Y, 1/2, Bronze (NL92006)
- ZORO SELECT 1/8" x 4-1/2" Black Pipe Nipple Sch 40 (5P612)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 30 psi (6010FEM01AAM0030)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 250psi (6010FEM01AAM0250)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 50 psi (6010FEM01AAM0050)
- KUNKLE VALVE Adjustable Relief Valve, 1-1/4 In, 100 psi (0019-F11-MG0100)
- KUNKLE VALVE Safety Relief Valve, 1/2 x 3/4 In, 150 psi (6010DCV01AKM0150)
- KUNKLE VALVE Safety Relief Valve, 1/2 In, 300 psi, SS (0140-C01-ME0300)
- APOLLO VALVES Safety Relief Valve, 2 In, 100 psi, Bronze (1060820)
- Kunkle Valve Relief Valves