Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 1in.x1-1/4in., 15 psi
Mfr # 6010FEM01-KM-15
Zoro # G7052717
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1"
- Outlet Size 1 1/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle Valve
- MFR # 6010FEM01-KM-15
- Zoro # G7052717
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1" |
Outlet Size | 1 1/4" |
Overall Length | 1-3/4" |
Overall Height | 7-5/8" |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Test Lever | Yes |
Seat Material | Metal |
Factory Set Pressure | 15 psi |
Spring Material | ASTM A-313 TY 631 |
Disc Material | Bronze |
Temp. Range | -60 Degrees to 406 Degrees F |
Standards | ASME Section I and VIII, Steam, "V" and "UV," ASME Section VIII, Air/Gas "UV" National Board Certified |
Application | Air, Gas |
Compliance | Section VIII Air/Gas |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 1/4 in, Factory Set Pressure 15 psi, Disc Material Bronze, Overall Height 7 5/8 in, Application Air, Gas, Overall Length 1 3/4 in, Seat Material Metal, Spring Material ASTM A-313 TY 631, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Compliance Section VIII Air/Gas
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 2" Dia x 24" L 321 SS Flexible Metal Hose (GM200SHM240)
- KOHLER Duostrainer Sink Drain And Strainer Basket, Less Tailpiece (8799-BL)
- ISPRING Alkaline Water Filter Cartridge for RO System (FA15)
- MOEN Belfield Kd 1H Fixed Spt W/Ss Bl (7245BL)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 30 psi (6010FEM01-KM-30)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 200psi (6010FEM01-KM-200)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 150psi (6010FEM01-KM-150)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 100psi (6010DCM01-AM-100)
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01-AM-100)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 125psi (6010HGM01-KM-125)
- PLAST-O-MATIC Pressure Relief Valve, 3/4In, 5 to 100 psi (RVT075V-PV)
- Kunkle Valve Valves