Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 1in.x1-1/4in., 125psi
Mfr # 6010FEM01AAM0125
Zoro # G7260364
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1"
- Outlet Size 1 1/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle Valve
- MFR # 6010FEM01AAM0125
- Zoro # G7260364
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1" |
Outlet Size | 1 1/4" |
Overall Length | 1 3/4 in |
Overall Height | 7 5/8 in |
Inlet Connection Size | 1 in |
Outlet Connection Size | 1 1/4 in |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 1/4 in, Factory Set Pressure 140 psi, Disc Material Brass, Overall Height 8 1/2 in, Application Air/Gas Compressors, Intercoolers and Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers and Generators, Tanks, Receivers, Sterilizers and Autoclaves, Overall Length 1 3/4 in, Seat Material Metal, Spring Material Stainless Steel
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON 3" Male Adapter x 150 lb. Flange SS Flange Adapter (300-AL-SS)
- ANVIL Hex Bushing, Forged Steel, 2 x 1 in (0361309842)
- NIBCO 3/4" NOM FTG x C Copper 90 Degree Long Radius Elbow (607-2LT 3/4)
- STEAMSPA Acu-Steam Bath Generator Universal Water Collecting and Drainage Pan (PAN-301)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 250psi (6010FEM01AAM0250)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 75 psi (6010FEM01AAM0075)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 200psi (6010FEM01AAM0200)
- KUNKLE VALVE Adjustable Relief Valve, 1-1/2 In, 50 psi (0019-G10-MG0050)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 100psi (6010DCM01AAM0100)
- KUNKLE VALVE Safety Relief Valve, 1/2 x 3/4 In, 25 psi (6010DCV01AKM0025)
- CONRADER Vacuum Relief Valve, 0" to 28" Hg (CVR1)
- Kunkle Valve Relief Valves