Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 1in.x1-1/4in., 125psi
Mfr # 6010FEM01-KM125
Zoro # G6489673
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1"
- Outlet Size 1 1/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kunkle Valve
- MFR # 6010FEM01-KM125
- Zoro # G6489673
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1" |
Outlet Size | 1 1/4" |
Overall Length | 1-3/4" |
Overall Height | 7-5/8" |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Seat Material | Metal |
Test Lever | Yes |
Factory Set Pressure | 125 psi |
Disc Material | Bronze |
Application | Air, Gas |
Standards | ASME Section I and VIII, Steam, "V" and "UV," ASME Section VIII, Air/Gas "UV" National Board Certified |
Compliance | Section VIII Air/Gas |
Temp. Range | -60 Degrees to 406 Degrees F |
Spring Material | ASTM A-313 TY 631 |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 1/4 in, Factory Set Pressure 125 psi, Disc Material Bronze, Overall Height 7 5/8 in, Application Air, Gas, Overall Length 1 3/4 in, Seat Material Metal, Spring Material ASTM A-313 TY 631, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Compliance Section VIII Air/Gas
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGO EAGO R-309SEAT Replacement Soft Closing Toilet Seat for TB309 (R-309SEAT)
- ZORO SELECT 1-1/2" FNPT 316 SS 90 Degree Elbow (609E111N112)
- LEGRIS Bulkhead Coupling, SS Pipe Fitting (1871 00 11)
- PARKER 3/8" Compression x MNPT Brass 90 Degree Elbow 10PK (169P-6-6)
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 150 psi (6010EDE01-AM0150)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 125psi (6010HGM01-AM-125)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 125psi (6010HGM01-KM-125)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 75 psi (6010HGM01-AM-75)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 125psi (6010FEM01-AM125)
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01-AM-15)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 100 psi (89B2A1M2K1-100)
- Kunkle Valve Relief Valves