Shop All Relief Valves
This Product is Discontinued
Kunkle Valve
Safety Relief Valve, 1/4 In, 4000 psi, Alum (Discontinued)
Mfr # 0330-A01-KC4000
Zoro # G0215494
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inlet Size 1/4"
- Outlet Size 1/4"
- Body Material Aluminum
- Outlet Type MNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle Valve
- MFR # 0330-A01-KC4000
- Zoro # G0215494
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/4" |
Outlet Size | 1/4" |
Overall Height | 5-1/4" |
Overall Length | 3-3/4" |
Details
Body Material | Aluminum |
Item | Safety Relief Valve |
Outlet Type | MNPT |
Inlet Type | MNPT |
Factory Set Pressure | 4000 psi |
Spring Material | Steel |
Temp. Range | -20 Degrees to 185 Degrees F |
Standards | ASME Section IV, CSA, CRN |
Application | Gas |
Disc Material | PTFE |
Test Lever | No |
Seat Material | Stainless Steel |
Description
Safety Relief Valve, Body Material Aluminum, Inlet Type MNPT, Outlet Type MNPT, Inlet Size 1/4 in, Outlet Size 1/4 in, Factory Set Pressure 4,000 psi, Disc Material PTFE, Overall Height 5 1/4 in, Application Gas, Overall Length 3 3/4 in, Seat Material Stainless Steel, Spring Material Steel, Temp. Range -20 Degrees to 185 Degrees F, Test Lever No, Standards ASME Section IV, CRN, CSA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.