Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 1/2in.x3/4in., 75 psi
Mfr # 6010DCM01-AM-75
Zoro # G6800403
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Outlet Size 3/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle Valve
- MFR # 6010DCM01-AM-75
- Zoro # G6800403
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 3/4" |
Overall Height | 6 1/2 in |
Overall Length | 1 5/8 in |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Compliance | Section I Steam |
Application | Steam |
Seat Material | Metal |
Spring Material | ASTM A-313 TY 631 |
Test Lever | Yes |
Standards | V and "UV," ASME Section VIII, Air/Gas "UV" National Board Certified, ASME Section I and VIII, Steam |
Disc Material | Bronze |
Factory Set Pressure | 75 psi |
Temp. Range | -60 Degrees to 406 Degrees F |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 3/4 in, Factory Set Pressure 75 psi, Disc Material Bronze, Overall Height 6 1/2 in, Application Steam, Overall Length 1 5/8 in, Seat Material Metal, Spring Material ASTM A-313 TY 631, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Compliance Section I Steam
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Globe Valve, 1 In., FNPT, Carbon Steel (60B10524)
- ZORO SELECT 3/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACX2)
- SIMMONS 1-1/4" NPT Bronze Foot Valve (454SB)
- DELTA Kitchen, Sink Flange and Strainer (72010-SS)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 150psi (6010DCM01-AM-150)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 125psi (6010DCM01-AM-125)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 50 psi (6010DCM01-AM-50)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 125psi (6010FEM01-AM125)
- KUNKLE VALVE Safety Relief Valve, 1/2 x 3/4 In, 100 psi (6010DCV01-KM0100)
- KUNKLE VALVE Adjustable Relief Valve, 3/4 In, 225 psi (0019-D12-MG0225)
- APOLLO VALVES Safety Relief Valve, 1-1/4 In, 150 psi (1060634)
- Kunkle Valve Relief Valves