Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 1/2in.x3/4in., 200psi
Mfr # 6010DCM01-KM-200
Zoro # G6584471
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Outlet Size 3/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle Valve
- MFR # 6010DCM01-KM-200
- Zoro # G6584471
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 3/4" |
Overall Height | 6-1/2" |
Overall Length | 1-5/8" |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Spring Material | ASTM A-313 TY 631 |
Seat Material | Metal |
Standards | ASME Section I and VIII, Steam, "V" and "UV," ASME Section VIII, Air/Gas "UV" National Board Certified |
Application | Air, Gas |
Disc Material | Bronze |
Compliance | Section VIII Air/Gas |
Temp. Range | -60 Degrees to 406 Degrees F |
Factory Set Pressure | 200 psi |
Test Lever | Yes |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 3/4 in, Factory Set Pressure 200 psi, Disc Material Bronze, Overall Height 6 1/2 in, Application Air, Gas, Overall Length 1 5/8 in, Seat Material Metal, Spring Material ASTM A-313 TY 631, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Compliance Section VIII Air/Gas
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Socket Weld Union, 150lb, 316, 2" (4381050250)
- HOSE MASTER 3/4" Dia x 12" L SS Flexible Metal Hose (G075CMU120)
- CHARLOTTE PIPE AND FOUNDRY BUSHING 40PVC2""MPT1.5FPT (PVC 02112 4000)
- FLEXTRON Gas Line Hose 1/2'' O.D. x 36'' Length with 1/2" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS38-36B)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 100psi (6010DCM01-KM-100)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 75 psi (6010DCM01-KM-75)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 30 psi (6010DCM01-KM-30)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 150psi (6010HGM01-KM-150)
- KUNKLE VALVE Adjustable Relief Valve, 1-1/4 In, 100 psi (0019-F11-MG0100)
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01-AM-100)
- WATTS T and P Relief Valve, MNPT x FNPT (3/4 100XL 125)
- Kunkle Valve Valves