Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 1/2in.x3/4in., 15 psi
Mfr # 6010DCM01AKM0015
Zoro # G6969191
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Outlet Size 3/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle Valve
- MFR # 6010DCM01AKM0015
- Zoro # G6969191
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 3/4" |
Overall Length | 1-5/8" |
Overall Height | 6-1/2" |
Inlet Connection Size | 1/2 in |
Outlet Connection Size | 3/4 in |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 3/4 in, Factory Set Pressure 30 psi, Disc Material Brass, Overall Height 6 1/2 in, Application Air/Gas Compressors, Intercoolers and Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers and Generators, Tanks, Receivers, Sterilizers and Autoclaves, Overall Length 1 5/8 in, Seat Material Metal, Spring Material Stainless Steel
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Vessel Repair Kit, 1-1/4 to 2 In. (RK114-375V)
- AQUATROL Safety Relief Valve, 3/4 x 1 In, 200 psi (89B2A1M2K1-200)
- PARKER 3/8" CPI x Tube Stub 316 SS Tube End Male Adapter (6-6 T2HF-SS)
- PRIME-LINE Vinyl Shower Door Bottom Sweep, 36 In. x 1 In. Strip, Blackr (M 6230)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 125psi (6010DCM01AKM0125)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 150psi (6010DCM01AKM0150)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 30 psi (6010DCM01AKM0030)
- KUNKLE VALVE Adjustable Relief Valve, 2 In, 100 psi (0019-H11-MG0100)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 125 psi (6010EDM01AKM0125)
- KUNKLE VALVE Safety Relief Valve, 1/2 x 3/4 In, 50 psi (6010DCE01AAM0050)
- APOLLO VALVES Safety Relief Valve, 1-1/2 In, 125 psi (1060725)
- Kunkle Valve Relief Valves