Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 1/2in.x3/4in., 125psi
Mfr # 6010DCM01-KM-125
Zoro # G6727156
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Outlet Size 3/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle Valve
- MFR # 6010DCM01-KM-125
- Zoro # G6727156
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 3/4" |
Overall Length | 1 5/8 in |
Overall Height | 6 1/2 in |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Application | Air, Gas |
Test Lever | Yes |
Disc Material | Bronze |
Factory Set Pressure | 125 psi |
Spring Material | ASTM A-313 TY 631 |
Seat Material | Metal |
Temp. Range | -60 Degrees to 406 Degrees F |
Standards | V and "UV," ASME Section VIII, Air/Gas "UV" National Board Certified, ASME Section I and VIII, Steam |
Compliance | Section VIII Air/Gas |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 3/4 in, Factory Set Pressure 125 psi, Disc Material Bronze, Overall Height 6 1/2 in, Application Air, Gas, Overall Length 1 5/8 in, Seat Material Metal, Spring Material ASTM A-313 TY 631, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Compliance Section VIII Air/Gas
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Socket Socket Black Forged Steel Union Class 3000 (1MNU8)
- ZORO SELECT Threaded Pipe Flange, Flat Face, 1/2 in (BULK-PF-452)
- ZURN Wall Mounted, Shower Unit, Chrome (Z7301-SS-MT-DV-2P-HW)
- ZORO SELECT 2-1/2" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (2WU36)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 150psi (6010DCM01-KM-150)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 15 psi (6010DCM01-KM-15)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 200psi (6010DCM01-KM-200)
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01-AM-150)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 250 psi (6010EDM01-KM250)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 50 psi (6010FEM01-KM-50)
- APOLLO VALVES Safety Relief Valve, 1-1/4In, 75psi, Bronze (1060615)
- Kunkle Valve Relief Valves