Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 1/2 x 3/4 In, 50 psi
Mfr # 6010DCE01-AM0050
Zoro # G0207426
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Outlet Size 3/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle Valve
- MFR # 6010DCE01-AM0050
- Zoro # G0207426
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 3/4" |
Overall Length | 3-1/4" |
Overall Height | 6-1/2" |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Temp. Range | -60 Degrees to 406 Degrees F |
Factory Set Pressure | 50 psi |
Seat Material | EPR |
Spring Material | Stainless Steel |
Application | Steam Boiler and Generators, Pressure Reducing Stations etc |
Test Lever | Yes |
Disc Material | B21 Alloy 485 |
Standards | ASTM A-313 TY 631, ASME Section 1, Steam, National Board Certified |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 3/4 in, Factory Set Pressure 50 psi, Disc Material B21 Alloy 485, Overall Height 6 1/2 in, Application Pressure Reducing Stations etc, Steam Boiler and Generators, Overall Length 3 1/4 in, Seat Material EPR, Spring Material Stainless Steel, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Section 1, ASTM A-313 TY 631, National Board Certified, Steam
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 150psi (6010DCM01-KM-150)
- CUSH-A-NATOR Cushioned Clamp, HT, 2 in. Pipe, 304SS (HT38PSS)
- PRO-FLEX Pro-Flex Brass Male Fitting1/2 (PFMF-1212)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3380)
- KUNKLE VALVE Safety Relief Valve, 1/2 x 3/4 In, 100 psi (6010DCE01-AM0100)
- KUNKLE VALVE Safety Relief Valve, 1/2 x 3/4 In, 150 psi (6010DCE01-AM0150)
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 150 psi (6010EDE01-AM0150)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 15 psi (6010HGM01-AM-15)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 200 psi (6010EDM01-AM-200)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 15 psi (6010FEM01-KM-15)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 250 psi (6010EDM01-KM250)
- Kunkle Valve Valves