Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 1/2 In, 200 psi, SS
Mfr # 0140-C01-ME0200
Zoro # G5068332
product price: $648.99
/ea
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Outlet Size 1/2"
- Body Material Stainless steel
- Outlet Type MNPT
- Inlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle Valve
- MFR # 0140-C01-ME0200
- Zoro # G5068332
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Overall Height | 4 in |
Overall Length | 2 1/8 in |
Details
Body Material | Stainless steel |
Item | Safety Relief Valve |
Outlet Type | MNPT |
Inlet Type | FNPT |
Spring Material | Stainless Steel |
Disc Material | Stainless Steel |
Temp. Range | -60 Degrees to 406 Degrees F |
Factory Set Pressure | 200 psi |
Application | A General Utility Valve of all Stainless Steel (SS) Construction, Including Spring For Liquid |
Test Lever | No |
Seat Material | PTFE |
Type | Liquid |
Description
Safety Relief Valve, Body Material Stainless Steel, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Factory Set Pressure 200 psi, Disc Material Stainless Steel, Overall Height 4 in, Application A General Utility Valve of all Stainless Steel (SS) Construction, Including Spring For Liquid, Overall Length 2 1/8 in, Seat Material PTFE, Spring Material Stainless Steel, Temp. Range -60 Degrees to 406 Degrees F, Test Lever No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" T-401 GATE VALVE (104-310)
- DANCO Basket Strainer Assembly, Stainless Steel, For Universal Sinks (81091)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Reducing Union-1/4" x 1/8" Tube OD (ZUSA-PTC-PBT-141)
- BESTCARE wall, Ligature Resistant Bathtub Filler, Chrome (WHCTS)
- KUNKLE VALVE Safety Relief Valve, 1/2 In, 100 psi, SS (0140-C01-ME0100)
- KUNKLE VALVE Safety Relief Valve, 1/2 In, 300 psi, SS (0140-C01-ME0300)
- KUNKLE VALVE Safety Relief Valve, 1/2 In, 50 psi, SS (0140-C01-ME0050)
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 25 psi (6010EDE01-AM0025)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 60 psi (6010EDM01-AM-60)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 100psi (6010HGM01-AM-100)
- AQUATROL Safety Relief Valve, 1-1/2 x 1-1/2, 25 psi (740FG1M1K1-25)
- Kunkle Valve Valves