Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 1 x 1-1/4 In, 50 psi
Mfr # 6010FEV01-KM0050
Zoro # G0207821
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1"
- Outlet Size 1 1/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kunkle Valve
- MFR # 6010FEV01-KM0050
- Zoro # G0207821
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1" |
Outlet Size | 1 1/4" |
Overall Length | 4 in |
Overall Height | 8 1/2 in |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Disc Material | B21 Alloy 485 |
Seat Material | Viton |
Spring Material | Stainless Steel |
Factory Set Pressure | 50 psi |
Application | Air and Gas Compressors, Pressure Reducing Stations etc |
Standards | Air/Gas UV, ASME Section V111, ASTM A-313 TY 631, National Board Certified |
Temp. Range | -60 Degrees to 406 Degrees F |
Test Lever | Yes |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 1/4 in, Factory Set Pressure 50 psi, Disc Material B21 Alloy 485, Overall Height 8 1/2 in, Application Air and Gas Compressors, Pressure Reducing Stations etc, Overall Length 4 in, Seat Material Viton, Spring Material Stainless Steel, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Standards Air/Gas UV, ASME Section V111, ASTM A-313 TY 631, National Board Certified
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Stop Valve, 1 In (P6000-D-SD)
- B&K 3/4 In. Malleable Black Iron Coupling (521-204BG)
- ZSI Beta Clamps, Heavy Series, 1/2 In Pipe, C (H4014C)
- BANJO Screen, 50 Mesh, T Line Strainer, 1-1/4 - 1-1/2 In. (LST1550)
- KUNKLE VALVE Safety Relief Valve, 1/2 x 3/4 In, 150 psi (6010DCV01-KM0150)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 15 psi (6010DCM01-KM-15)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 60 psi (6010EDM01-KM-60)
- KUNKLE VALVE Safety Relief Valve, 2 x 2-1/2 In, 200 psi (6010JHE01-AM0200)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 15 psi (6010HGM01-AM-15)
- KUNKLE VALVE Safety Relief Valve, 1/2 In, 200 psi, SS (0140-C01-ME0200)
- KUNKLE VALVE Safety Relief Valve, 1-1/2 x 2 In, 150 psi (6010HGV01-KM0150)
- Kunkle Valve Valves