Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 1 x 1-1/4 In, 25 psi
Mfr # 6010FEE01-AM0025
Zoro # G0207514
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1"
- Outlet Size 1 1/4"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle Valve
- MFR # 6010FEE01-AM0025
- Zoro # G0207514
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1" |
Outlet Size | 1 1/4" |
Overall Length | 4 in |
Overall Height | 8 1/2 in |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Standards | ASME Section 1, ASTM A-313 TY 631, National Board Certified, Steam |
Test Lever | Yes |
Temp. Range | -60 Degrees to 406 Degrees F |
Spring Material | Stainless Steel |
Disc Material | B21 Alloy 485 |
Seat Material | EPR |
Application | Pressure Reducing Stations etc, Steam Boiler and Generators |
Factory Set Pressure | 25 psi |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 1/4 in, Factory Set Pressure 25 psi, Disc Material B21 Alloy 485, Overall Height 8 1/2 in, Application Pressure Reducing Stations etc, Steam Boiler and Generators, Overall Length 4 in, Seat Material EPR, Spring Material Stainless Steel, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Section 1, ASTM A-313 TY 631, National Board Certified, Steam
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1/2" IDx3/4" ODx50Ft Flexible Non-Toxic Black Vinyl Tubing (BVT912050)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-8-MA12)
- TOTO Sink, Rendezvous, Undermount, 17x14", White (LT579G#11)
- KECKLEY Float Valve Assembly, Single, Size 2 In. (27SA/IB)
- KUNKLE VALVE Safety Relief Valve, 1 x 1-1/4 In, 100 psi (6010FEE01-AM0100)
- KUNKLE VALVE Safety Relief Valve, 1 x 1-1/4 In, 200 psi (6010FEE01-AM0200)
- KUNKLE VALVE Safety Relief Valve, 1 x 1-1/4 In, 150 psi (6010FEE01-AM0150)
- KUNKLE VALVE Safety Relief Valve, 1 x 1-1/4 In, 200 psi (6010FEV01-KM0200)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 15 psi (6010FEM01-AM-15)
- KUNKLE VALVE Safety Relief Valve, 3/8 x 1/2 In, 100 psi (0140-B01-ME0100)
- KINGSTON 78CFM Brass Threaded 125Psi 1/4In NPT Relief Valve (112C-SS-2-125)
- Kunkle Valve Valves