Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 1-1/4in.x1-1/2in.
Mfr # 6010GFM01-KM-25
Zoro # G6919351
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inlet Size 1 1/4"
- Outlet Size 1 1/2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kunkle Valve
- MFR # 6010GFM01-KM-25
- Zoro # G6919351
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1 1/4" |
Outlet Size | 1 1/2" |
Overall Length | 2 3/8 in |
Overall Height | 9 5/8 in |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Factory Set Pressure | 25 psi |
Compliance | Section VIII Air/Gas |
Spring Material | ASTM A-313 TY 631 |
Standards | V and "UV," ASME Section VIII, Air/Gas "UV" National Board Certified, ASME Section I and VIII, Steam |
Seat Material | Metal |
Application | Air, Gas |
Test Lever | Yes |
Temp. Range | -60 Degrees to 406 Degrees F |
Disc Material | Bronze |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/4 in, Outlet Size 1 1/2 in, Factory Set Pressure 25 psi, Disc Material Bronze, Overall Height 9 5/8 in, Application Air, Gas, Overall Length 2 3/8 in, Seat Material Metal, Spring Material ASTM A-313 TY 631, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Compliance Section VIII Air/Gas
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS PVC PVC Pipe Fitting, Insert x FPT (1435015RMC)
- MUELLER STEAM SPECIALTY Replacement Screen, 2 In, 304 SS (2 581 cs replacement screens)
- DELTA Trinsic Monitor® 14 Series H2Okinetic® Shower Trim Matte Black (T14259-BL)
- STEEL & OBRIEN 2" Tri-Clamp End x Hose Barb - 2.312" Long 316SS (14MPHR-2-316)
- KUNKLE VALVE Safety Relief Valve, 1/2 In, 200 psi, SS (0140-C01-ME0200)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 25 psi (6010EDM01-KM-25)
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 200 psi (6010EDV01-KM0200)
- KUNKLE VALVE Adjustable Relief Valve, 1-1/2 In, 50 psi (0019-G10-MG0050)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 30 psi (6010FEM01-AM-30)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 150psi (6010DCM01-AM-150)
- AQUATROL Safety Relief Valve, 1/2 In, 125 psi, Brass (130CA1M1K1-125)
- Kunkle Valve Relief Valves