Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 1-1/4in.x1-1/2in.
Mfr # 6010GFM01AAM0200
Zoro # G7221067
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/4"
- Outlet Size 1 1/2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kunkle Valve
- MFR # 6010GFM01AAM0200
- Zoro # G7221067
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1 1/4" |
Outlet Size | 1 1/2" |
Overall Height | 9 5/8 in |
Overall Length | 2 3/8 in |
Outlet Connection Size | 1 1/2 in |
Inlet Connection Size | 1 1/4 in |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/4 in, Outlet Size 1 1/2 in, Factory Set Pressure 215 psi, Disc Material Brass, Overall Height 9 5/8 in, Application Air/Gas Compressors, Intercoolers and Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers and Generators, Tanks, Receivers, Sterilizers and Autoclaves, Overall Length 2 3/8 in, Seat Material Metal, Spring Material Stainless Steel
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER MFG Gasket, 2922-5000 (2922-5000)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, B, 2" Coupler x 2" Male NPT (BULK-CGF-105)
- JOMAR VALVE 1/4" FIP LF Brass Mini Valve (T-83CG)
- ZORO SELECT Pipe, For Air, 2 31/64 in I.D., Aluminum (ZUSA-PF-14951)
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01AAM0015)
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01AAM0150)
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01AAM0100)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 75 psi (6010EDM01AAM0075)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 200 psi (6010EDM01AKM0200)
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 100 psi (6010EDE01AAM0100)
- AQUATROL Safety Valve, 150 psi, 1 MNPT x 1 FNPT (570EE1M1K1-150)
- Kunkle Valve Relief Valves