Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 1-1/4in.x1-1/2in.
Mfr # 6010GFM01-AM-15
Zoro # G7159336
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/4"
- Outlet Size 1 1/2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle Valve
- MFR # 6010GFM01-AM-15
- Zoro # G7159336
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1 1/4" |
Outlet Size | 1 1/2" |
Overall Height | 9 5/8 in |
Overall Length | 2 3/8 in |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Standards | V and "UV," ASME Section VIII, Air/Gas "UV" National Board Certified, ASME Section I and VIII, Steam |
Test Lever | Yes |
Compliance | Section I Steam |
Factory Set Pressure | 15 psi |
Temp. Range | -60 Degrees to 406 Degrees F |
Application | Steam |
Disc Material | Bronze |
Spring Material | ASTM A-313 TY 631 |
Seat Material | Metal |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/4 in, Outlet Size 1 1/2 in, Factory Set Pressure 15 psi, Disc Material Bronze, Overall Height 9 5/8 in, Application Steam, Overall Length 2 3/8 in, Seat Material Metal, Spring Material ASTM A-313 TY 631, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Compliance Section I Steam
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUZER Houzer® 1515-6BS-1 Drop In Stainless Steel 2-Holes Bar/Prep Sink (1515-6BS-1)
- HYDRA-ZORB BRONCO-II Insulation Tube and Pipe Saddle, 4-1/4", Black (425B2S)
- SLOAN Royal 613 12 3/4 Ldim Flush Valve (3919033)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, FKM, 24vDC (S211GF16K4EG5)
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01-AM-200)
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01-AM-150)
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01-AM-100)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 200psi (6010FEM01-AM-200)
- KUNKLE VALVE Safety Relief Valve, 2-1/2in.x2-1/2in. (0930-J01-GC-15)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 125psi (6010HGM01-AM-125)
- APOLLO VALVES POP Safety Valve, 1 x 1-1/2 In, 400 psi (523FEBKMAA0400)
- Kunkle Valve Valves