Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 1-1/4 x 1-1/2,100psi
Mfr # 6010GFE01-AM0100
Zoro # G0207584
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/4"
- Outlet Size 1 1/2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle Valve
- MFR # 6010GFE01-AM0100
- Zoro # G0207584
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1 1/4" |
Outlet Size | 1 1/2" |
Overall Height | 9-5/8" |
Overall Length | 5-1/4" |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Temp. Range | -60 Degrees to 406 Degrees F |
Spring Material | Stainless Steel |
Standards | ASTM A-313 TY 631, ASME Section 1, Steam, National Board Certified |
Test Lever | Yes |
Application | Steam Boiler and Generators, Pressure Reducing Stations etc |
Seat Material | EPR |
Factory Set Pressure | 100 psi |
Disc Material | B21 Alloy 485 |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/4 in, Outlet Size 1 1/2 in, Factory Set Pressure 100 psi, Disc Material B21 Alloy 485, Overall Height 9 5/8 in, Application Pressure Reducing Stations etc, Steam Boiler and Generators, Overall Length 5 1/4 in, Seat Material EPR, Spring Material Stainless Steel, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Standards ASME Section 1, ASTM A-313 TY 631, National Board Certified, Steam
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Multi-Turn Stop, 3/8 In PF x 3/8 In PF (PISV0412CS)
- IMPERIAL Tubing Cutter, Copper, Aluminum, Brass (TC-1050RH)
- AEROCEL Self-Seal Insulation, Rubber, 1-7/8"x 1/2" Wall (727-AC17812SSPT)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222166)
- KUNKLE VALVE Safety Relief Valve, 1-1/4 x 1-1/2,200psi (6010GFE01-AM0200)
- KUNKLE VALVE Safety Relief Valve, 1-1/4 x 1-1/2,150psi (6010GFE01-AM0150)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 30 psi (6010JHM01-AM-30)
- KUNKLE VALVE Safety Relief Valve, 1 x 1-1/4 In, 200 psi (6010FEV01-KM0200)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 15 psi (6010DCM01-KM-15)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 125psi (6010FEM01-AM125)
- CONSOLIDATED 3/4In X 1In 77Gpm 525Psi Npt Relief Valve (19126MCF-2-CC-MS-31-MT-FT-LA)
- Kunkle Valve Relief Valves