Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 1-1/2in.x2in., 75 psi
Mfr # 6010HGM01AKM0075
Zoro # G6681333
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/2"
- Outlet Size 2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle Valve
- MFR # 6010HGM01AKM0075
- Zoro # G6681333
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1 1/2" |
Outlet Size | 2" |
Overall Length | 2-3/4" |
Overall Height | 10" |
Outlet Connection Size | 2 in |
Inlet Connection Size | 1 1/2 in |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/2 in, Outlet Size 2 in, Factory Set Pressure 90 psi, Disc Material Brass, Overall Height 10 5/8 in, Application Air/Gas Compressors, Intercoolers and Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers and Generators, Tanks, Receivers, Sterilizers and Autoclaves, Overall Length 2 3/4 in, Seat Material Metal, Spring Material Stainless Steel
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect Reducing Tee, 3/8 in x 3/8 in x 1/4 in Tube Size, Acetal, Gray, 10 PK (PI301208S-10PK)
- ALLPOINTS Dipperwell, Rd , W/Long Faucet (1171130)
- JOHNS MANVILLE 3" Max. O.D. PVC Insulated Fitting Cover (29470)
- MILWAUKEE VALVE Gate Valve, Class 125, 2 In. (2882-M 2)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 150psi (6010HGM01AKM0150)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 125psi (6010HGM01AKM0125)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 15 psi (6010HGM01AKM0015)
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 150 psi (6010EDE01AAM0150)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 125psi (6010HGM01AAM0125)
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 200 psi (6010EDE01AAM0200)
- WATTS Steam Safety Relief Valve, 2-13/16 in. (0006276)
- Kunkle Valve Valves