Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 1-1/2in.x2in., 75 psi
Mfr # 6010HGM01-AM-75
Zoro # G7142204
product price: $586.99
/ea
Free Shipping & Returns
$586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/2"
- Outlet Size 2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle Valve
- MFR # 6010HGM01-AM-75
- Zoro # G7142204
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1 1/2" |
Outlet Size | 2" |
Overall Height | 10 in |
Overall Length | 2 3/4 in |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Seat Material | Metal |
Compliance | Section I Steam |
Disc Material | Bronze |
Factory Set Pressure | 75 psi |
Temp. Range | -60 Degrees to 406 Degrees F |
Test Lever | Yes |
Application | Steam |
Spring Material | ASTM A-313 TY 631 |
Standards | V and "UV," ASME Section VIII, Air/Gas "UV" National Board Certified, ASME Section I and VIII, Steam |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/2 in, Outlet Size 2 in, Factory Set Pressure 75 psi, Disc Material Bronze, Overall Height 10 in, Application Steam, Overall Length 2 3/4 in, Seat Material Metal, Spring Material ASTM A-313 TY 631, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Compliance Section I Steam
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 3/4" CXC Lead Free Brass Ball Valve (S-150G)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K010-2028X5)
- ZORO SELECT 3/8" MNPT x 12" TBE Red Brass Pipe Nipple Sch 40 (462-120)
- ORBIT Blu-Lock 3/4 in. Push X 3/4 in. D Push Coupling (31376)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 15 psi (6010HGM01-AM-15)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 100psi (6010HGM01-AM-100)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 125psi (6010HGM01-AM-125)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 250 psi (6010EDM01-KM250)
- KUNKLE VALVE Adjustable Relief Valve, 3/4 In, 225 psi (0019-D12-MG0225)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 150psi (6010JHM01-KM-150)
- AQUATROL Adjustable Relief Valve, 2 In, 100 psi (69F1B1M2U1-100)
- Kunkle Valve Relief Valves