Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 1-1/2in.x2in., 60 psi
Mfr # 6010HGM01-AM-60
Zoro # G6608226
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/2"
- Outlet Size 2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kunkle Valve
- MFR # 6010HGM01-AM-60
- Zoro # G6608226
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1 1/2" |
Outlet Size | 2" |
Overall Length | 2 3/4 in |
Overall Height | 10 in |
Details
Body Material | Bronze |
Item | Safety Relief Valve |
Outlet Type | FNPT |
Inlet Type | MNPT |
Temp. Range | -60 Degrees to 406 Degrees F |
Application | Steam |
Spring Material | ASTM A-313 TY 631 |
Disc Material | Bronze |
Seat Material | Metal |
Test Lever | Yes |
Compliance | Section I Steam |
Standards | V and "UV," ASME Section VIII, Air/Gas "UV" National Board Certified, ASME Section I and VIII, Steam |
Factory Set Pressure | 60 psi |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/2 in, Outlet Size 2 in, Factory Set Pressure 60 psi, Disc Material Bronze, Overall Height 10 in, Application Steam, Overall Length 2 3/4 in, Seat Material Metal, Spring Material ASTM A-313 TY 631, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Yes, Compliance Section I Steam
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" SS INSERT ELBOW (312-074SS)
- ZORO SELECT Female Socket, Cast Iron Combination Wye and 1/8 Bend (221700)
- BRASSCRAFT Tub and Shower, Tub/Shower Trim Kit, Handle Finish: Clear Acrylic, Trim Finish: Chrome (SKD0220)
- KOHLER 36 X 34 Single-Threshold Shower Base W/ Center Drain (8644-0)
- KUNKLE VALVE Safety Relief Valve, 1-1/4 x 1-1/2,200psi (6010GFE01-AM0200)
- KUNKLE VALVE Safety Relief Valve, 1 x 1-1/4 In, 100 psi (6010FEE01-AM0100)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 100 psi (6010EDM01-AM-100)
- KUNKLE VALVE Safety Relief Valve, 1-1/2 x 2 In, 150 psi (6010HGV01-KM0150)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 50 psi (6010EDM01-KM-50)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 50 psi (6010EDM01-AM-50)
- PARKER Excess Flow Shut-Off Valve, 316 SS (FS190SBP)
- Kunkle Valve Relief Valves