Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 1-1/2in.x2in., 15 psi
Mfr # 6010HGM01AKM0015
Zoro # G6975866
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/2"
- Outlet Size 2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle Valve
- MFR # 6010HGM01AKM0015
- Zoro # G6975866
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1 1/2" |
Outlet Size | 2" |
Overall Length | 2 3/4 in |
Overall Height | 10 in |
Inlet Connection Size | 1 1/2 in |
Outlet Connection Size | 2 in |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/2 in, Outlet Size 2 in, Factory Set Pressure 30 psi, Disc Material Brass, Overall Height 10 5/8 in, Application Air/Gas Compressors, Intercoolers and Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers and Generators, Tanks, Receivers, Sterilizers and Autoclaves, Overall Length 2 3/4 in, Seat Material Metal, Spring Material Stainless Steel
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size (R18-02-G000B)
- MOEN Flow Restrictor Kit (316711)
- CHICAGO FAUCET Spout Riser (462-122JKCP)
- ALFI BRAND White Smooth Curved Apron 30" x 20" Single Bowl Fireclay Farm Sink with Grid (ABFC3020-W)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 150psi (6010HGM01AKM0150)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 75 psi (6010HGM01AKM0075)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 125psi (6010HGM01AKM0125)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 25 psi (6010EDM01AAM0025)
- KUNKLE VALVE Safety Relief Valve, 1/2 x 3/4 In, 200 psi (6010DCV01AKM0200)
- KUNKLE VALVE Safety Relief Valve, 1/2 In, 50 psi, SS (0140-C01-ME0050)
- APOLLO VALVES T and P Relief Valve, 3/4 In. Outlet (18C40229)
- Kunkle Valve Relief Valves