Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 1-1/2in.x2in., 15 psi
Mfr # 6010HGM01AAM0015
Zoro # G7099312
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/2"
- Outlet Size 2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle Valve
- MFR # 6010HGM01AAM0015
- Zoro # G7099312
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1 1/2" |
Outlet Size | 2" |
Overall Height | 10 in |
Overall Length | 2 3/4 in |
Inlet Connection Size | 1 1/2 in |
Outlet Connection Size | 2 in |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/2 in, Outlet Size 2 in, Factory Set Pressure 30 psi, Disc Material Brass, Overall Height 10 5/8 in, Application Air/Gas Compressors, Intercoolers and Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers and Generators, Tanks, Receivers, Sterilizers and Autoclaves, Overall Length 2 3/4 in, Seat Material Metal, Spring Material Stainless Steel
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEFEN Female Pipe Reducer, 3/8 NPT to 1/4", PK3 (50658)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size (8262H261)
- ZORO SELECT 2-1/2" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 40 (T6BNJ16)
- LEGEND VALVE 1/2" GALVANIZED 90 ELBOW (352-003)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 250psi (6010HGM01AAM0250)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 75 psi (6010HGM01AAM0075)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 125psi (6010HGM01AAM0125)
- KUNKLE VALVE Safety Relief Valve, 1/2 In, 50 psi, SS (0140-C01-ME0050)
- KUNKLE VALVE Safety Relief Valve, 1 x 1-1/4 In, 200 psi (6010FEV01AKM0200)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 200psi (6010DCM01AKM0200)
- CONSOLIDATED 3/4In X 1In 77Gpm 525Psi Npt Relief Valve (19126MCF-2-CC-MS-31-MT-FT-LA)
- Kunkle Valve Valves