Shop All Relief Valves
Kunkle Valve
Safety Relief Valve, 1-1/2in.x2in., 125psi
Mfr # 6010HGM01AAM0125
Zoro # G6974581
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/2"
- Outlet Size 2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle Valve
- MFR # 6010HGM01AAM0125
- Zoro # G6974581
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1 1/2" |
Outlet Size | 2" |
Overall Height | 10 in |
Overall Length | 2 3/4 in |
Inlet Connection Size | 1 1/2 in |
Outlet Connection Size | 2 in |
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/2 in, Outlet Size 2 in, Factory Set Pressure 140 psi, Disc Material Brass, Overall Height 10 5/8 in, Application Air/Gas Compressors, Intercoolers and Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers and Generators, Tanks, Receivers, Sterilizers and Autoclaves, Overall Length 2 3/4 in, Seat Material Metal, Spring Material Stainless Steel
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN FLUSH VLVE TOP SPUD11.5"" (3080153)
- MILWAUKEE TOOL M12 FORCE LOGIC Press Tool Kit w/Jaws (2473-22)
- DMI 19" L, Backrest, Aluminum, Plastic, Tub and Shower Seat, Textured (522-1733-1900)
- ZSI CushionedClampStrutMounted, TubeSz4 1/8In (066N074)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 100psi (6010HGM01AAM0100)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 250psi (6010HGM01AAM0250)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 15 psi (6010HGM01AAM0015)
- KUNKLE VALVE Adjustable Relief Valve, 1-1/4 In, 225 psi (0019-F12-MG00225)
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 200 psi (6010EDV01AKM0200)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 60 psi (6010EDM01AAM0060)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 125psi (6010JHM01AAM0125)
- Kunkle Valve Relief Valves