Shop All Relief Valves
Kunkle Valve
Adjustable Relief Valve, 3In, 50psi, Bronze
Mfr # 0019-K10-MG0050
Zoro # G1809017
product price: $2,041.99
/ea
Free Shipping & Returns
$2,041.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3"
- Outlet Size 3"
- Body Material Bronze
- Outlet Type MNPT
- Inlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle Valve
- MFR # 0019-K10-MG0050
- Zoro # G1809017
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3" |
Outlet Size | 3" |
Overall Height | 12-1/4" |
Overall Length | 7-1/2" |
Details
Body Material | Bronze |
Item | Adjustable Relief Valve |
Outlet Type | MNPT |
Inlet Type | FNPT |
Factory Set Pressure | 50 psi |
Application | Liquids |
Spring Material | 316 Stainless Steel |
Temp. Range | -60 Degrees to 406 Degrees F |
Test Lever | No |
Disc Material | Bronze |
Description
Adjustable Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 3 in, Outlet Size 3 in, Factory Set Pressure 50 psi, Disc Material Bronze, Overall Height 12 1/4 in, Application Liquids, Overall Length 7 1/2 in, Spring Material 316 Stainless Steel, Temp. Range -60 Degrees to 406 Degrees F, Test Lever No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Union, 5/16 in Tube Size, Brass, Silver (3606 08 00)
- PARKER 1/4" A-LOK x 1/8" MNPT Brass 90 Degree Elbow (4MSEL2N-B)
- VIEGA Viega ProPress reducer, 2" x 1/2" (79855)
- GF PIPING SYSTEMS 3/8" Socket CPVC Ball Valve Inline True Union (163546341)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 100 psi (6010EDM01-AM-100)
- KUNKLE VALVE Safety Relief Valve, 1/2 In, 200 psi, SS (0140-C01-ME0200)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 100psi (6010FEM01-AM-100)
- KUNKLE VALVE Safety Relief Valve, 3/4in.x1in., 60 psi (6010EDM01-AM-60)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 125psi (6010DCM01-AM-125)
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01-AM-150)
- AQUATROL Safety Valve, 300 psi, 3/4 MNPT x 3/4 FNPT (570DD1M1K1-300)
- Kunkle Valve Relief Valves