Shop All Relief Valves
Kunkle Valve
Adjustable Relief Valve, 3/4 In, 100 psi
Mfr # 0019-D11-MG0100
Zoro # G2660025
original price:
$318.99
18% off
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4"
- Outlet Size 3/4"
- Body Material Bronze
- Outlet Type MNPT
- Inlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kunkle Valve
- MFR # 0019-D11-MG0100
- Zoro # G2660025
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Overall Length | 3" |
Overall Height | 6-1/8" |
Details
Body Material | Bronze |
Item | Adjustable Relief Valve |
Outlet Type | MNPT |
Inlet Type | FNPT |
Application | Liquids |
Disc Material | Bronze |
Factory Set Pressure | 100 psi |
Temp. Range | -60 Degrees to 406 Degrees F |
Test Lever | No |
Spring Material | 316 Stainless Steel |
Description
Adjustable Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Factory Set Pressure 100 psi, Disc Material Bronze, Overall Height 6 1/8 in, Application Liquids, Overall Length 3 in, Spring Material 316 Stainless Steel, Temp. Range -60 Degrees to 406 Degrees F, Test Lever No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spray Head Kit (1357004-BL)
- RHEEM RTGH Series 9 GPM 180,000 BTU 120 Volt Residential Indoor Liquid Propane Tankless Water Heater (RTGH-90DVLP-3)
- MOLDED PRODUCTS Molded Products 25830-200-000 2 Socket x 2.5 in. Spigot Thread-On 2 Black CPVC Serviceable Check Valve - 12 per Case (25830-200-000)
- ELKAY Sink, Drop-In Mount, 4 Hole, Lustrous Satin Finish (LRAD2522604)
- KUNKLE VALVE Safety Relief Valve, 1-1/4in.x1-1/2in. (6010GFM01-AM-100)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 15 psi (6010HGM01-AM-15)
- KUNKLE VALVE Safety Relief Valve, 1/2 x 3/4 In, 150 psi (6010DCE01-AM0150)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 200psi (6010FEM01-AM-200)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 15 psi (6010FEM01-AM-15)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 125psi (6010JHM01-KM-125)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 100psi (6010DCM01-KM-100)
- Kunkle Valve Valves