Shop All Relief Valves
Kunkle Valve
Adjustable Relief Valve, 1-1/4 In, 225 psi
Mfr # 0019-F12-MG00225
Zoro # G3125254
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/4"
- Outlet Size 1 1/4"
- Body Material Bronze
- Outlet Type MNPT
- Inlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle Valve
- MFR # 0019-F12-MG00225
- Zoro # G3125254
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1 1/4" |
Outlet Size | 1 1/4" |
Overall Height | 8 1/8 in |
Overall Length | 4 in |
Details
Body Material | Bronze |
Item | Adjustable Relief Valve |
Outlet Type | MNPT |
Inlet Type | FNPT |
Spring Material | 316 Stainless Steel |
Temp. Range | -60 Degrees to 406 Degrees F |
Disc Material | Bronze |
Factory Set Pressure | 225 psi |
Test Lever | No |
Application | Liquids |
Description
Adjustable Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 1 1/4 in, Outlet Size 1 1/4 in, Factory Set Pressure 225 psi, Disc Material Bronze, Overall Height 8 1/8 in, Application Liquids, Overall Length 4 in, Spring Material 316 Stainless Steel, Temp. Range -60 Degrees to 406 Degrees F, Test Lever No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Electronic Faucet, Power Generator (242.749.AB.1)
- PETERSN MOLD 18959AW 0.37 In. Drain Valve Artic White (P6H-18959AW)
- PLUMB SHOP BRASSCRAFT Toilet Tank Float Ball (PS2022)
- ZORO SELECT 1/8" MBSPT x MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (460-030BSNP)
- KUNKLE VALVE Adjustable Relief Valve, 1-1/4 In, 100 psi (0019-F11-MG0100)
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 100 psi (6010EDE01-AM0100)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 250psi (6010JHM01-KM250)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 75 psi (6010DCM01-KM-75)
- KUNKLE VALVE Safety Relief Valve, 1-1/2in.x2in., 125psi (6010HGM01-AM-125)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 30 psi (6010FEM01-KM-30)
- PLAST-O-MATIC Adjustable Relief Valve, 1 In, 5 to 100psi (RVDTM100T-PP)
- Kunkle Valve Relief Valves