Shop All Relief Valves
Kunkle Valve
Adjustable Relief Valve, 1-1/4 In, 100 psi
Mfr # 0019-F11-MG0100
Zoro # G0897531
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/4"
- Outlet Size 1 1/4"
- Body Material Bronze
- Outlet Type MNPT
- Inlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle Valve
- MFR # 0019-F11-MG0100
- Zoro # G0897531
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1 1/4" |
Outlet Size | 1 1/4" |
Overall Length | 4 in |
Overall Height | 8 1/8 in |
Details
Body Material | Bronze |
Item | Adjustable Relief Valve |
Outlet Type | MNPT |
Inlet Type | FNPT |
Application | Liquids |
Test Lever | No |
Temp. Range | -60 Degrees to 406 Degrees F |
Factory Set Pressure | 100 psi |
Spring Material | 316 Stainless Steel |
Disc Material | Bronze |
Description
Adjustable Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 1 1/4 in, Outlet Size 1 1/4 in, Factory Set Pressure 100 psi, Disc Material Bronze, Overall Height 8 1/8 in, Application Liquids, Overall Length 4 in, Spring Material 316 Stainless Steel, Temp. Range -60 Degrees to 406 Degrees F, Test Lever No
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" S-1001T BALL VALVE (101-634)
- NATION WIDE PRODUCTS Outdoor Faucet Cover, Hard (1951)
- ZORO SELECT 1-1/2" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-218)
- KOHLER Kit, Aerator, 0.5Gpm (1336292)
- KUNKLE VALVE Adjustable Relief Valve, 1-1/4 In, 225 psi (0019-F12-MG00225)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 50 psi (6010FEM01-AM-50)
- KUNKLE VALVE Safety Relief Valve, 1 x 1-1/4 In, 150 psi (6010FEE01-AM0150)
- KUNKLE VALVE Safety Relief Valve, 2in.x2-1/2in., 30 psi (6010JHM01-AM-30)
- KUNKLE VALVE Safety Relief Valve, 1in.x1-1/4in., 50 psi (6010FEM01-KM-50)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 100psi (6010DCM01-AM-100)
- CASH ACME VALVE RELIEF 3/4"" 175PSI (16132A-0175)
- Kunkle Valve Relief Valves