Shop All Fan Parts
Kunkle
Valve 3/4X1 150N. 1653Pph Steamrlfvlv
Mfr # 6021EDT01-AM0150
Zoro # G3201243
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steam Boilers and Generators; Reciprocating or Rotary, Portable or Stationary Air/Gas Compressors; Intercoolers; Aftercoolers
- Features Steam Service: 3 to 250 psig; Air/Gas Service: 3 to 300 psig; Temperature Range: -60F to 425F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
For Use With | Steam Boilers and Generators; Reciprocating or Rotary, Portable or Stationary Air/Gas Compressors; Intercoolers; Aftercoolers |
Features | Steam Service: 3 to 250 psig; Air/Gas Service: 3 to 300 psig; Temperature Range: -60F to 425F |
Item | Valve 3/4X1 150N. 1653Pph Steamrlfvlv |
Description
Valve 3/4X1 150N. 1653Pph Steamrlfvlv
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU AIRE Toe Space Register 2X12 (C150TSB 2X12)
- AIR HANDLER 3-Ply Link Air Filter, 25x10", 40" Length (2DYC2)
- DAYTON Rectangular Fire Damper, 5-3/4x9-3/4 In. (2TGE8)
- GREENSEAM Duct Collar w/Damper 8 in W, 6 in H (GR6POCR5GA26D)
- LIEBERT Low Pressure Switch, 20/65 (1D16206P1S)
- ANTHONY Door Gasket, 29-3/4" x 65-1/16" (02-14160-2020)
- BROAN Door (97007002)
- CHAMPION COOLER Aspen Pad (110098)
- ALLEGRO INDUSTRIES EX Plastic Blower, 25ft. Ducting, 16" (9558-25)
- DAYTON Replacement Blower Wheel (2ZB31)
- SUPCO Oval Run Capacitor, CR15X370 (CR15X370)
- Kunkle Fan Parts