Shop All Relief Valves
Kunkle
Valve 2X2.5Steamrlf125N.19850119Btu/H
Mfr # 537-H01-HM0125
Zoro # G3200589
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Cast Iron
- BtuH 19,850,119 BtuH
- Factory Set Pressure 140 psi
- Application Heat Exchangers and Generators, Hot Water Boiler
- Standards ASME Code HV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kunkle
- MFR # 537-H01-HM0125
- Zoro # G3200589
- Country of Origin United States
- Category Relief Valves
Dimensions
Overall Height | 11 3/4 in |
Outlet Connection Size | 2 1/2 in |
Inlet Connection Size | 2 in |
Details
Body Material | Cast Iron |
Item | Valve 2X2.5Steamrlf125N.19850119Btu/H |
BtuH | 19,850,119 BtuH |
Factory Set Pressure | 140 psi |
Application | Heat Exchangers and Generators, Hot Water Boiler |
Standards | ASME Code HV |
Seat Material | Bronze Alloy |
Spring Material | Stainless Steel |
Product Type | Boiler Pressure Relief Valve |
Inlet Connection Gender | Female |
Inlet Connection Type | NPT |
Outlet Connection Type | NPT |
Operating Temperature - Minimum | -20 Degrees F |
Operating Pressure - Minimum | 30 psi |
Valve Type | Low Pressure |
Outlet Connection Gender | Female |
ASME Section Code | Section IV |
Operating Temperature - Maximum | 250 Degrees F |
Operating Pressure - Maximum | 174 psi |
For Media | Water |
Description
Valve, Body Material Cast Iron, Factory Set Pressure 140 psi, 19,850,119 BtuH BtuH, Overall Height 11 3/4 in, Application Heat Exchangers and Generators, Hot Water Boiler, Overall Length Not Applicable, Seat Material Bronze Alloy, Spring Material Stainless Steel, Test Lever Not Applicable, Standards ASME Code HV
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Apex Aerator&Wrench (RP93979-1.0)
- VIEGA Viega ProPress tee, 3/4" x 3/4" x 1/2" (79590)
- MOEN Caldwell Brushed nickel robe hook (Y3103BN)
- COLDER Inline Coupler, Acetal, Straight-Through (PLC13006)
- KUNKLE Valve 2" 15N. 3161N.Ph Steam Relief (0930-H01-GC0015)
- KUNKLE Valve 2 1/2" 15N. 4497N.Ph Steam Rel. (0930-J01-GC0015)
- KUNKLE 30GPM BRONZE THREADED 200PSI 3/4IN NPT RELIEF VALVE (0521-01-075)
- KUNKLE Valve 3" 15N. 6942N.Ph Steam Relief (0930-K01-GC0015)
- KUNKLE V 1/2In X 3/4In 503Lb/Hr Threaded 75Psi Npt Relief Valve (6010DCM01-AM0075)
- KUNKLE 48CFM 30PSI 1/4IN NPT RELIEF VALVE (542-A01-KM)
- GOETZE KG PRV series 810, ASME certified, Brass, for gaseous media, 3/4 in. male NPT, 200 PSI (810sGK-20-NPT-m/-20/-FKM 200 PSI)
- Kunkle Valves