Shop All Relief Valves
Kunkle
Valve 2"X2.5" 150N. 10818Pph Steamrlf
Mfr # 6021JHT01-AM0150
Zoro # G3201298
product price: $816.99
/ea
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Overall Height 13 5/8 in
- Spring Material Stainless Steel
- Seat Material PTFE
- Factory Set Pressure 165 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle
- MFR # 6021JHT01-AM0150
- Zoro # G3201298
- Country of Origin United States
- Category Relief Valves
Dimensions
Overall Height | 13 5/8 in |
Outlet Connection Size | 2 1/2 in |
Inlet Connection Size | 2 in |
Details
Body Material | Bronze |
Item | Valve 2"X2.5" 150N. 10818Pph Steamrlf |
Spring Material | Stainless Steel |
Seat Material | PTFE |
Factory Set Pressure | 165 psi |
Product Type | Safety Relief Valve |
Inlet Connection Type | NPT |
Outlet Connection Type | NPT |
For Media | Steam |
Operating Pressure - Maximum | 264 psi |
Operating Temperature - Maximum | 406 Degrees F |
ASME Section Code | Section I |
Operating Pressure - Minimum | 30 psi |
Operating Temperature - Minimum | -60 Degrees F |
Description
Valve, Body Material Bronze, Factory Set Pressure 165 psi, Overall Height 13 5/8 in, Overall Length Not Applicable, Seat Material PTFE, Spring Material Stainless Steel, Test Lever Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1.902 in. ID, 2 in. OD, Aluminum (4NTG7)
- RICHMOND Essential Series Electric Water Heater, 120 V, 2000 W, 20 gal Tank, Wall Mounting (6EP20-1)
- BANJO Flange, 2", Full Port , 225 psi, Tee (M220TEE)
- JOMAR VALVE 1/4" NPT Nickel Plated Brass Mini Valve (T-84-M)
- KUNKLE Valve 3" 15N. 6942N.Ph Steam Relief (0930-K01-GC0015)
- KUNKLE 30GPM BRONZE THREADED 200PSI 3/4IN NPT RELIEF VALVE (0521-01-075)
- KUNKLE Valve 2" 15N. 3161N.Ph Steam Relief (0930-H01-GC0015)
- KUNKLE Valve 1X1.25" 125N. 5258Pph Steamrlf (0537-E01-HM0125)
- KUNKLE Valve 2 1/2" 15N. 4497N.Ph Steam Rel. (0930-J01-GC0015)
- KUNKLE 48CFM 30PSI 1/4IN NPT RELIEF VALVE (542-A01-KM)
- AQUATROL Adjustable Relief Valve, 1-1/2 In, 100 psi (69E1A1M2U1-100)
- Kunkle Valves