Shop All Relief Valves
Kunkle
Valve 2" 15N. 3161N.Ph Steam Relief
Mfr # 0930-H01-GC0015
Zoro # G3186911
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Valve 2" 15N. 3161N.Ph Steam Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle
- MFR # 0930-H01-GC0015
- Zoro # G3186911
- Country of Origin United States
- Category Relief Valves
Details
Item | Valve 2" 15N. 3161N.Ph Steam Relief |
Product Type | Valve 2" 15N. 3161N.Ph Steam Relief |
Description
Valve 2 In. 15N. 3161N.Ph Steam Relief
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" MNPT x Push Polypropylene Ball Valve Angle (LFPP6VME4)
- LEGEND VALVE 1" T-655 PVC BALL CHECK (201-275)
- KOHLER Awaken Slidebar, 24 (98342-BN)
- EVERFLOW FIP Cast Brass Gate Valve 3/4" (205T034-NL)
- KUNKLE 30GPM BRONZE THREADED 200PSI 3/4IN NPT RELIEF VALVE (0521-01-075)
- KUNKLE Valve 2 1/2" 15N. 4497N.Ph Steam Rel. (0930-J01-GC0015)
- KUNKLE Valve 1X1.25" 125N. 5258Pph Steamrlf (0537-E01-HM0125)
- KUNKLE Valve 3" 15N. 6942N.Ph Steam Relief (0930-K01-GC0015)
- KUNKLE 48CFM 30PSI 1/4IN NPT RELIEF VALVE (542-A01-KM)
- KUNKLE V 1/2In X 3/4In 503Lb/Hr Threaded 75Psi Npt Relief Valve (6010DCM01-AM0075)
- ANDERSON GREENWOOD 1-1/2IN X 3IN 298GPM STEEL FLANGED 165PSI RELIEF VALVE (2H3 JLT-JDS-E-35 B)
- Kunkle Valves