Shop All Relief Valves
Kunkle
Valve 1X1.25" 150N. 2571Pph Steam Rlf
Mfr # 6021FET01-AM0150
Zoro # G3201167
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle
- MFR # 6021FET01-AM0150
- Zoro # G3201167
- Country of Origin United States
- Category Relief Valves
Details
Item | Valve 1X1.25" 150N. 2571Pph Steam Rlf |
Description
Valve 1X1.25 In. 150N. 2571Pph Steam Rlf
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPressG adapter, 1" x 1" (25141)
- BRADLEY 48" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001480-GR)
- SANITUBE Type A 14Vb Stub End T316L, 4 (14VB6-400)
- PENTAIR/PENTEK Liquid Filter Bag, #2 Size, 10 Microns, Felt, Polyester (KE10K2S)
- KUNKLE Valve 2 1/2" 15N. 4497N.Ph Steam Rel. (0930-J01-GC0015)
- KUNKLE 30GPM BRONZE THREADED 200PSI 3/4IN NPT RELIEF VALVE (0521-01-075)
- KUNKLE V 1/2In X 3/4In 503Lb/Hr Threaded 75Psi Npt Relief Valve (6010DCM01-AM0075)
- KUNKLE 48CFM 30PSI 1/4IN NPT RELIEF VALVE (542-A01-KM)
- KUNKLE Valve 3" 15N. 6942N.Ph Steam Relief (0930-K01-GC0015)
- KUNKLE Valve 2" 15N. 3161N.Ph Steam Relief (0930-H01-GC0015)
- SMITH PERFORMANCE SPRAYERS EPDM Pressure Relief Valve, Acetone (182946)
- Kunkle Valves