Shop All Fan Parts
Kunkle
Valve 1"X 1.25" 150N.Steamrel 2583N.Hr
Mfr # 6010FEM01-AM0150
Zoro # G3201051
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Steam Boilers and Generators; Reciprocating or Rotary, Portable or Stationary Air/Gas Compressors; Intercoolers; Aftercoolers
- Features Steam Service: 3 to 250 psig; Air/Gas Service: 3 to 300 psig; Temperature Range: -60F to 425F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
For Use With | Steam Boilers and Generators; Reciprocating or Rotary, Portable or Stationary Air/Gas Compressors; Intercoolers; Aftercoolers |
Item | Valve 1"X 1.25" 150N.Steamrel 2583N.Hr |
Features | Steam Service: 3 to 250 psig; Air/Gas Service: 3 to 300 psig; Temperature Range: -60F to 425F |
Description
Valve 1 In.X 1.25 In. 150N.Steamrel 2583N.Hr
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUNO Cartridge, Water Filter, Hf25-S (HF25S)
- BROAN-NUTONE Filtr Hd Chrcl 8.75X10.5 (41F)
- WHITE-RODGERS 18 in Standard Coaxial, Universal Adapter Fitting (H06E018S1)
- MAJESTIC PET Majestic DSR42 42 in. See-Thru Radiant Wood Burning Fireplace (DSR42)
- DAYTON Control Od (VEESPCODG)
- AIR-DRIVE Replacement Blade (RP301130G)
- DAYTON Wiring Harness (1FEK8)
- HONEYWELL Flame Detector, 24in LED (C7027A1064)
- BROAN Pendant (99110563)
- GEC Global Industrial„¢ Wall/Column Bracket for High Velocity Dock Fans (WB-01)
- VOLLRATH Door Gasket, 36" x 78-1/4" (544822565)
- Kunkle Fan Parts