Shop All Fan Parts
Kunkle
Valve 1.5"X2" 30N.H2O/Stmrlf 3495N./Hr
Mfr # 0537-G01-HM0030
Zoro # G3186799
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hot Water Boilers; Heat Exchangers; Generators
- Features Temperature Range: -20F to 250F; Pressure Range: 16 to 160 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
For Use With | Hot Water Boilers; Heat Exchangers; Generators |
Item | Valve 1.5"X2" 30N.H2O/Stmrlf 3495N./Hr |
Features | Temperature Range: -20F to 250F; Pressure Range: 16 to 160 psig |
Description
Valve 1.5 In.X2 In. 30N.H2O/Stmrlf 3495N./Hr
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM Spark Ignition, RAM-4,120V (790-400)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331050025)
- KOCH FILTER 20x30x1 High Capacity Pleated Air Filter, MERV 8 (102-031-012)
- VULCAN Finned Strip Heater, 21 In. L, 1200 Deg F (OSF1521-1900B)
- TRUE True Rocker Switch, True GDM and T Series (921088)
- DAYTON Outlet Guard (HV2118200G)
- SUPCO Quick Disc-HT, T1113C, PK100 (T1113C)
- BROAN Blower Wheel CCW (97011423)
- WOODFORD MANUFACTURING Repair Kit (RK-17 MH)
- YORK Fan Guard 24 (S1-026-47776-000)
- JB INDUSTRIES Kit, Cartridge Valve Repair (PR-18)
- Kunkle Fan Parts