Shop All Fan Parts
Kunkle
Valve 1.5"X2" 150N.Steamrel 6596N.HrMetl
Mfr # 6010HGM01-AM0150
Zoro # G3201079
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steam Boilers and Generators; Reciprocating or Rotary, Portable or Stationary Air/Gas Compressors; Intercoolers; Aftercoolers
- Features Steam Service: 3 to 250 psig; Air/Gas Service: 3 to 300 psig; Temperature Range: -60F to 425F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
For Use With | Steam Boilers and Generators; Reciprocating or Rotary, Portable or Stationary Air/Gas Compressors; Intercoolers; Aftercoolers |
Item | Valve 1.5"X2" 150N.Steamrel 6596N.Hr Metal |
Features | Steam Service: 3 to 250 psig; Air/Gas Service: 3 to 300 psig; Temperature Range: -60F to 425F |
Description
Valve 1.5 In.X2 In. 150N.Steamrel 6596N.Hr Metal
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU AIRE 8 in. H X 12 in. W 1-Way White Aluminum Wall/Ceiling Register (CA301HM12X08)
- DAYTON Gauge Boot, 2-3/4 In Dia, PR (4PDJ6)
- OATEY Roof Flashing, Pipe Size 4 In (11911)
- BELL & GOSSETT Steel Screen Strainer-Suction Diffusers (A91273)
- NORLAKE Door Gasket, 13-1/8" x 16-1/8" (113001)
- TJERNLUND PRODUCTS Wheel (950-1013)
- BROAN Blower Wheel (99020140)
- TRUE MANUFACTURING Door Gasket, 19-3/8" x 54-1/4" (811134)
- LIBERTY PUMPS Basin (K001133)
- SIEMENS Actuator, 27in-lb., 10/120 sec. (SQM45.295B9)
- REZNOR Motor, 1/4 HP, 115V, 1050 rpm (271461)
- Kunkle Fan Parts