Shop All Fan Parts
Kunkle
Valve 1.5"X2" 125N. 11152Pph Steamrlf
Mfr # 0537-G01-HM0125
Zoro # G3186823
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hot Water Boilers; Heat Exchangers; Generators
- Features Temperature Range: -20F to 250F; Pressure Range: 16 to 160 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
For Use With | Hot Water Boilers; Heat Exchangers; Generators |
Features | Temperature Range: -20F to 250F; Pressure Range: 16 to 160 psig |
Item | Valve 1.5"X2" 125N. 11152Pph Steamrlf |
Description
Valve 1.5 In.X2 In. 125N. 11152Pph Steamrlf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTEC Blower, Forward Curve, 10 in (P25SS4P050)
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 15 1/2 in L., Nitride Ignitor (21D64-2)
- HOBART Cartridge, Water Filter -Ec210 (234301-00963)
- KING ELECTRIC K Baseboard Heater 8' 240/208V 2000/1500W Almond (8K2420A)
- GLOBAL INDUSTRIAL Aluminum/Steel Shutter For 30 Guard Mounted Exhaust Fan (245717)
- DANFOSS Angle Body, 1/2", RA-2000 (013G-8014)
- DAYTON Replacement Motor for 1VCF3, 1VCF4, 1VCF5 (2ATX2)
- SUPCO Spade Flanged, Insulated, T1043C, PK100 (T1043C)
- K-TOOL INTERNATIONAL 60 Belt Drive Drum Fan (KTI77760)
- DAYTON Wheels (HV6508G)
- BROAN Metal Grille (98009463)
- Kunkle Fan Parts