Shop All Fan Parts
Kunkle
Valve 1.5"X 2" 150N.Steamrel 6596N.Hr E
Mfr # 6010HGE01-AM0150
Zoro # G3201088
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steam Boilers and Generators; Reciprocating or Rotary, Portable or Stationary Air/Gas Compressors; Intercoolers; Aftercoolers
- Features Steam Service: 3 to 250 psig; Air/Gas Service: 3 to 300 psig; Temperature Range: -60F to 425F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
For Use With | Steam Boilers and Generators; Reciprocating or Rotary, Portable or Stationary Air/Gas Compressors; Intercoolers; Aftercoolers |
Item | Valve 1.5"X 2" 150N.Steamrel 6596N.Hr Epr |
Features | Steam Service: 3 to 250 psig; Air/Gas Service: 3 to 300 psig; Temperature Range: -60F to 425F |
Description
Valve 1.5 In.X 2 In. 150N.Steamrel 6596N.Hr Epr
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Uv2400U1000 24V Uv Air Purifier (UV2400U100)
- RESIDEO BRAUKMANN Screen Kit for F76S Water Filter (AF11S-11/2A)
- FANTECH Inline Duct Fan, Steel, 460V, 1965W (FKD 16XL EC)
- GHP Ext Hose/Fuel Filter Kit (HAKITDG)
- SUPCO Round Dual Run Capacitor, CD80+5X440R (CD80+5X440R)
- CARRIER Navigator Display Module (HK50AA033)
- BROAN Motor (97015764)
- DAYTON Hanger (TP-19B)
- BROAN Replacement Motor, Phase: 1 (99080596)
- DAYTON Power Cord (VEGGS45911G)
- ERIE Valve 3 Way, 120V, 1/2in Sweat (VT3213G13B020)
- Kunkle Fan Parts