Shop All Fan Parts
Kunkle
Valve 1/2"X3/4", 100N. 644Pph, Stmrlf
Mfr # 6021DCT01-AM0100
Zoro # G3201252
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steam Boilers and Generators; Reciprocating or Rotary, Portable or Stationary Air/Gas Compressors; Intercoolers; Aftercoolers
- Features Steam Service: 3 to 250 psig; Air/Gas Service: 3 to 300 psig; Temperature Range: -60F to 425F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
For Use With | Steam Boilers and Generators; Reciprocating or Rotary, Portable or Stationary Air/Gas Compressors; Intercoolers; Aftercoolers |
Features | Steam Service: 3 to 250 psig; Air/Gas Service: 3 to 300 psig; Temperature Range: -60F to 425F |
Item | Valve 1/2"X3/4",100N. 644Pph,Stmrlf |
Description
Valve 1/2 In.X3/4 In.,100N. 644Pph,Stmrlf
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Fan Motor, 208/240/277 Volts (3900-2014-004)
- DIVERSITECH Plastic Condensate Drain Pan, 30x30 (6-3030L)
- TOPOG-E Manway Gasket, Series 2000, Graphite, 14 in x 18 in x 1-1/2 in, Elliptical, PK 2 (T2000-14X18X1-1/2E-PK2)
- AIR HANDLER 36 in x 180 ft x 1 in Polyester Air Filter Roll Less Than 5 MERV (2GJC8)
- HOSHIZAKI Valve Housing (321001-01)
- WOODFORD MANUFACTURING Repair Kit (RK-19)
- SUPCO Round Dual Run Capacitor, CD60+5X440R (CD60+5X440R)
- SUPCO Round Dual Run Capacitor, CD60+10X440R (CD60+10X440R)
- DAYTON Power Ventor Assembly (1VLD2)
- MANITOWOC Water Trough (10337)
- HOSHIZAKI Board Support (4A0336-03)
- Kunkle Fan Parts