Shop All Fan Parts
Kunkle
Valve 1.25"X1.5" 150N.Stm 4234N.Hr Epr
Mfr # 6010GFE01-AM0150
Zoro # G3201009
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steam Boilers and Generators; Reciprocating or Rotary, Portable or Stationary Air/Gas Compressors; Intercoolers; Aftercoolers
- Features Steam Service: 3 to 250 psig; Air/Gas Service: 3 to 300 psig; Temperature Range: -60F to 425F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
For Use With | Steam Boilers and Generators; Reciprocating or Rotary, Portable or Stationary Air/Gas Compressors; Intercoolers; Aftercoolers |
Item | Valve 1.25"X1.5" 150N.Stm 4234N.Hr Epr |
Features | Steam Service: 3 to 250 psig; Air/Gas Service: 3 to 300 psig; Temperature Range: -60F to 425F |
Description
Valve 1.25 In.X1.5 In. 150N.Stm 4234N.Hr Epr
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 72" Length (2DWU2)
- TEMPCO Heating Element (CRT10102)
- HONEYWELL HOME Fan Blower Control, 24V (ST9120U1011)
- PERFECT AIRE Electric Infrared Heater (1PHF11)
- GLOBAL INDUSTRIAL Replacement Front & Rear Fan Grille for 24 Outdoor Fans 292448 & 292450 (292802)
- LAU PARTS Blower Whl, 4 3/4"Hx5 1/8"W 1/2"Br Cw (02895808)
- FOLLETT ICE Mounting Base O-Ring (PI501063)
- DAYTON Replacement Motor (53J909)
- HOBART Door Gasket, 37-5/8" x 79-1/2" (206899)
- SCHNEIDER ELECTRIC Actuator, Right Angle (M574-5211)
- BROAN Thermolink (99271125)
- Kunkle Fan Parts