Shop All Fan Parts
Kunkle
Valve 1.25X1.5 150N. 4234Pph Rlf Vlv
Mfr # 6021GFT01-AM0150
Zoro # G3201173
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steam Boilers and Generators; Reciprocating or Rotary, Portable or Stationary Air/Gas Compressors; Intercoolers; Aftercoolers
- Features Steam Service: 3 to 250 psig; Air/Gas Service: 3 to 300 psig; Temperature Range: -60F to 425F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
For Use With | Steam Boilers and Generators; Reciprocating or Rotary, Portable or Stationary Air/Gas Compressors; Intercoolers; Aftercoolers |
Features | Steam Service: 3 to 250 psig; Air/Gas Service: 3 to 300 psig; Temperature Range: -60F to 425F |
Item | Valve 1.25X1.5 150N. 4234Pph Rlf Vlv |
Description
Valve 1.25X1.5 150N. 4234Pph Rlf Vlv
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Blower Wheel, 575X2C250DTP1 (FB590)
- HONEYWELL Hc22A1007 Humidifier Replacement (HC22A1007)
- SUPCO Compressor Terminal Repair Kit (EC10)
- AIR KING Wall Mount Fan, 12 in Oscillating, 3 Speeds, 120VAC, White (9012)
- CARRIER Motor, 1 HP, 1725 rpm, 208-230V, 48fr (HC52EE208)
- DAYTON Replacement Wheel (6379582)
- DAYTON Actuator (TFB120-S LTR)
- DAYTON Wheels, PK2 (VE1YNW3WG)
- BROAN Non-Ducted Fliter (99010317)
- DELFIELD Door Gasket, 27-1/4" x 21-13/16" (1702090)
- POWER BREEZER Drain Plug and Gasket (600-022-A)
- Kunkle Fan Parts