Shop All Fan Parts
Kunkle
Valve 1.25"X 1.5" 150N.Steam 4234N.Hr
Mfr # 6010GFM01-AM0150
Zoro # G3200963
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steam Boilers and Generators; Reciprocating or Rotary, Portable or Stationary Air/Gas Compressors; Intercoolers; Aftercoolers
- Features Steam Service: 3 to 250 psig; Air/Gas Service: 3 to 300 psig; Temperature Range: -60F to 425F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
For Use With | Steam Boilers and Generators; Reciprocating or Rotary, Portable or Stationary Air/Gas Compressors; Intercoolers; Aftercoolers |
Features | Steam Service: 3 to 250 psig; Air/Gas Service: 3 to 300 psig; Temperature Range: -60F to 425F |
Item | Valve 1.25"X 1.5" 150N.Steam 4234N.Hr |
Description
Valve 1.25 In.X 1.5 In. 150N.Steam 4234N.Hr
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 10X24X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (10241.C 4pk)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 810W, 18"W x 36"L (SRP18361)
- LUTRON 600W 3A Fan Timer (MA-T51H-WH)
- K TOOL INTL Workforce Blower 300 Cfm 180 Watt (AP2110011)
- DAYTON Replacement Blower 'Wheel (2ZB42)
- MOVINCOOL Filter Evaporator (484401-0901)
- BROWNING A24 Browning Super Grip Belt (A24)
- JOHNSON CONTROLS Coupling, Aqua, 0.007 in. (R-3710-2007)
- MCDONNELL & MILLER Probe, 12", 179530 (P-1-SS)
- DAYTON Motor (22YH27)
- SUPCO Connector, T1123C, PK100 (T1123C)
- Kunkle Fan Parts