Shop All Fan Parts
Kunkle
Valve 1.25"X 1.5" 125N.Steam 3590N.Hr
Mfr # 6010GFM01-AM0125
Zoro # G3200972
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Steam Boilers and Generators; Reciprocating or Rotary, Portable or Stationary Air/Gas Compressors; Intercoolers; Aftercoolers
- Features Steam Service: 3 to 250 psig; Air/Gas Service: 3 to 300 psig; Temperature Range: -60F to 425F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
For Use With | Steam Boilers and Generators; Reciprocating or Rotary, Portable or Stationary Air/Gas Compressors; Intercoolers; Aftercoolers |
Item | Valve 1.25"X 1.5" 125N.Steam 3590N.Hr |
Features | Steam Service: 3 to 250 psig; Air/Gas Service: 3 to 300 psig; Temperature Range: -60F to 425F |
Description
Valve 1.25 In.X 1.5 In. 125N.Steam 3590N.Hr
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON EVO BOARD AND CABLE (ASM02775)
- TOPOG-E Handhole Gasket, Series 2000, Graphite, 3 in x 4-1/2 in x 1/2 in, Elliptical, PK 2 (T2000-3X4-1/2X1/2E-PK2)
- WHITE-RODGERS 11B18-101 Immersion Hot Water (11B18-101)
- SUPCO Pressure Switch (SLP0520)
- DAYTON Replacement Wheel (6366481)
- TWECO Tweco 358-2089-1010 W41001Fl Outer Lens (358-2089-1010)
- RAYPAK Flame Sensor (006535F)
- DAYTON Motor (ZW958G)
- SOLER & PALAU Housing Contractor Pack (PCV80H)
- DAYTON Knob (HV33012030003G)
- HONEYWELL Minipeeper UV Detector, -40 Deg-250 Deg F (C7027A1072)
- Kunkle Fan Parts