Shop All Electrically Actuated Ball Valves
Kunkle
Valve 1 1/2" 60N. 5913N.Ph Relief Vlv
Mfr # 0537-G01-HM0060
Zoro # G3186771
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle
- MFR # 0537-G01-HM0060
- Zoro # G3186771
- Country of Origin United States
- Category Electrically Actuated Ball Valves
Details
Item | Valve 1 1/2" 60N. 5913N.Ph Relief Vlv |
Description
Valve 1 1/2 In. 60N. 5913N.Ph Relief Vlv
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATMATE Heatmate White Port Elec Heat 24"H 5lb (SH-G420A(W))
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49962)
- HIGHSIDE CHEMICALS Trace2 Red Penetrant Dye Quick Svc Kit (HS21002)
- DAYTON Mobile Air Circulator 24" Oscillating, 115VAC, 4500/6450 CFM (1VCF3)
- JOHNSON CONTROLS Ball Valve, 3 Way, SS Trim, Flanged 2-1/2 (VG18A5GU)
- JOHNSON CONTROLS Valve 1/2" 3W Ball Valve 1.9Cv (VG1841AE)
- SIEMENS Ball Valve Assemblies, Two-Way, 1.0Flow, SS (171C-10302S)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1/2", PVC/EPDM, 24-265VAC/VDC, S/T (ECPTBH105STE)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1-1/2", CPVC/FPM, 24-265VAC/VDC, S/T (ECPTBH215STV)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (599-10303S)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (599-10304S)
- Kunkle Electrically Actuated Ball Valves