Shop All Induced Draft Blowers
Kunkle
Draftinducer 115V 2Sp 1/30Hp 3000Rpm Ccw
Mfr # A210
Zoro # G3203991
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Height (In.) 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle
- MFR # A210
- Zoro # G3203991
- Country of Origin United States
- Category Induced Draft Blowers
Dimensions
Height (In.) | 115V |
Details
Item | Draft Inducer |
Voltage | 115V |
Description
Draftinducer 115V 2Sp 1/30Hp 3000Rpm Ccw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Duct Reducer, 14 in x 12 in Duct Dia, 304 Stainless Steel, 22 ga GA, 14 in W, 8" L, 14 in H (8040026093)
- WATTS Backflow Check Relief Valve, 1", 125 psi (0121504)
- RANCO Reversing Valve, 5/8" x 1/2", R22, R410A (V3-410080-770)
- ACCUMULAIR Pleated Air Filter, 17" x 25" x 2", 6 Pack (FA17X25X2_6)
- PACKARD Draft Inducer, 115V, Metal Housing, 9 1/2 in H. (66005)
- FIELD CONTROLS Dip-1 Fan Control For Gas Or (DIP-1)
- PACKARD Draft Inducer, 115V, Metal, 5 1/4 in H. (48332)
- TJERNLUND PRODUCTS Power Venter, 115V, Aluminized Steel, 8 in H. (GPAKJ)
- HEIL QUAKER /ICP 1054268 Inducer Blower Vent (1054268)
- RHEEM 70-24206-01 Induced Draft (70-24206-0)
- TJERNLUND PRODUCTS Rooftop Inducer, 120v, Coated Galvanized Steel, 24 in H. (RT1500)
- Kunkle Induced Draft Blowers