Shop All Induced Draft Blowers
Kunkle
Draftinducer 115V 1Sp 1/35Hp 3125Rpm
Mfr # A182
Zoro # G3203133
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Heater Btu Input @ 390 (F) 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle
- MFR # A182
- Zoro # G3203133
- UPC # 00663001031123
- Country of Origin United States
- Category Induced Draft Blowers
Details
Item | Draftinducer 115V 1Sp 1/35Hp 3125Rpm |
Voltage | 115V |
Heater Btu Input @ 390 (F) | 115V |
Description
Draftinducer 115V 1Sp 1/35Hp 3125Rpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Counter Flow Vent Type, Fan Forced Convection (5008632)
- EVERPURE Cartridge, Water Filter- Mc For - Part# Ev9612-55 (EV9612-55)
- QMARK Transformer, Unit, 277V, 60 Hz (CDFTR7)
- DAYTON Electric Wall/Ceiling Unit Heater, 30 A (804T05)
- PACKARD Draft Inducer, 208/230V, Metal, 6 29/64 in H. (82148)
- FASCO Induced Draft Furnace Blower, 115, Aluminum Steel, 7 1/2 in H. (A129)
- FIELD CONTROLS Control Kit, 30 V, Galvanized Steel (CK-20FV)
- PACKARD Draft Inducer, 115V, Metal, 5 1/4 in H. (48332)
- FASCO Draft Inducer Blower, 115V, Steel, 7 1/2 in H. (A090)
- GOODMAN B2833001S 115V Draft Inducer (B2833001S)
- PACKARD Draft Inducer, 115V, Metal Housing, 7 in H. (82483)
- Kunkle Induced Draft Blowers