Shop All Induced Draft Blowers
Kunkle
Draftinducer 115V 1Sp 1/30Hp 3192Rpm
Mfr # A181
Zoro # G3202969
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Width (In.) 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle
- MFR # A181
- Zoro # G3202969
- Country of Origin United States
- Category Induced Draft Blowers
Dimensions
Width (In.) | 115V |
Details
Item | Draftinducer 115V 1Sp 1/30Hp 3192Rpm |
Voltage | 115V |
Description
Draftinducer 115V 1Sp 1/30Hp 3192Rpm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR CONDITIONING PRODUCTS CO 10 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 10")
- MR. HEATER Adaptr Lp Toss/Pol Male (F273758)
- DAYTON Valve Rebuild Kit, Instructions, 1 in. (066047)
- REZNOR LP Gas Horizontalontal Mount, Spark Pilot Kit (110862)
- PACKARD Draft Inducer, 115V, Metal, 5 1/4 in H. (48332)
- TJERNLUND PRODUCTS Draft Inducer, 115, Aluminized Steel Housing and Blower Wheel (DJ-3)
- CORDEX Round Infrared Window (IW3000)
- GOODMAN 0271F00126S Draft Inducer (0271F00126)
- TJERNLUND PRODUCTS Power Venter, 115V, Aluminized Steel, 8 in H. (GPAKJ)
- TJERNLUND PRODUCTS Draft Inducer, 115, Aluminized Steel Housing and Blower Wheel (D-3)
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 8 3/4 in H. (PVG-600)
- Kunkle Induced Draft Blowers