Shop All Induced Draft Blowers
Kunkle
Draftinducer 115V 1/50Hp 3400Rpm
Mfr # A242
Zoro # G3204159
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Manufacturers Warranty Length 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle
- MFR # A242
- Zoro # G3204159
- Country of Origin Mexico
- Category Induced Draft Blowers
Dimensions
Manufacturers Warranty Length | 115V |
Details
Item | Draft Inducer |
Voltage | 115V |
Description
Draftinducer 115V 1/50Hp 3400Rpm Cw Slv
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCHINVAR Integrated Board (RLY30063)
- GOODMAN B1370772 Time Delay (Icm) 180 (B1370772)
- DAYTON Propeller, 16" Dia., 1/2" Bore, 26.8 Deg. (VE10D983PG)
- SUPCO Bearing Buster, 1-1/4" (BB114)
- FIELD CONTROLS Power Venter, 115, Stainless Steel, 11 1/2 in H. (SWG-4HDS)
- PACKARD Draft Inducer, 208/230V, Metal, 8 11/16 in H. (82641)
- HEIL QUAKER /ICP 1054268 Inducer Blower Vent (1054268)
- FASCO Draft Inducer Blower, 120v, Plastic /Steel, 8 45/64 in H. (A066)
- CARRIER 50Dk406815 Draft Inducer (50DK406815)
- PACKARD Draft Inducer, 208/230V, Metal, 4 1/4 in H. (65230)
- TJERNLUND PRODUCTS Replacement Motor, for SS2 Power Venter (950-0015)
- Kunkle Induced Draft Blowers