Shop All Induced Draft Blowers
Kunkle
Draftinducer 115V 1/40Hp 3000Rpm Cw 3.3"
Mfr # A281
Zoro # G3204332
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle
- MFR # A281
- Zoro # G3204332
- Country of Origin United States
- Category Induced Draft Blowers
Details
Item | Draft Inducer |
Voltage | 115V |
Description
Draftinducer 115V 1/40Hp 3000Rpm Cw 3.3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Angle Valve (022-11735-000)
- JOHNSON CONTROLS F262Kdh-01C Air Flow Switch (F262KDH-01)
- SELKIRK 8 in. D X 24 in. L Stainless Steel Chimney Pipe (208024U)
- GLOBAL EQUIPMENT 12" Portable Ventilation Fan With 16' Flexible Duct, 1640 CFM, 3/8 HP (246431)
- FIELD CONTROLS Power Venter, 115, Aluminum Steel, 9 in H., 4 Inlet and Outlet Dia. (SWG-4HD)
- GOODMAN B4833000S Inducer Vent Assembly, (B4833000S)
- TJERNLUND PRODUCTS Draft Inducer, 115, Aluminized Steel Housing and Blower Wheel (IL)
- PACKARD Draft Inducer, 115V, Metal, 7 in H. (66404)
- GOODMAN 0131M00002Psp Draft Inducer (0131M00002)
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 8 3/4 in H. (PVG-600)
- TJERNLUND PRODUCTS Draft Inducer, 115, Aluminized Steel Housing and Blower Wheel (DJ-3)
- Kunkle Induced Draft Blowers