Shop All Induced Draft Blowers
Kunkle
Draftinducer 115V 1/3Hp 3000Rpm Cw
Mfr # A185
Zoro # G3203127
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Watts 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle
- MFR # A185
- Zoro # G3203127
- Country of Origin United States
- Category Induced Draft Blowers
Details
Item | Draftinducer 115V 1/3Hp 3000Rpm Cw |
Voltage | 115V |
Watts | 115V |
Description
Draftinducer 115V 1/3Hp 3000Rpm Cw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEPCO Steam Trap, 1/2" NPT Connections, SS Disc (IB00-2-150G)
- HOSHIZAKI Water Valve (4A0865-01)
- JB INDUSTRIES Line Piercing Valve, 1/2" and 5/8" OD (LT-810)
- RAYPAK Water Sensor (010787F)
- TJERNLUND PRODUCTS Draft Inducer, 115V, Aluminized Steel, 14 1/2 in H. (I)
- FIELD CONTROLS Power Venter, 115, Aluminum Steel, 12 1/4 in H. (SWG-6)
- STERLING Draft Inducer Assembly, 115V, 3000 (11J35R04700)
- GOODMAN 0171M00001S 115V 1/20 Hp 3000 (0171M00001)
- PACKARD Draft Inducer, 115V, Metal, 8 3/4 in H. (66002)
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 7 1/2 in H. (PVG-300)
- GOODMAN 0131M00002Psp Draft Inducer (0131M00002)
- Kunkle Induced Draft Blowers