Shop All Induced Draft Blowers
Kunkle
Draftinducer 115V 1/35Hp 3000Rpm Ccw
Mfr # A222
Zoro # G3204070
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Manufacturers Warranty Length 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kunkle
- MFR # A222
- Zoro # G3204070
- Country of Origin United States
- Category Induced Draft Blowers
Dimensions
Manufacturers Warranty Length | 115V |
Details
Item | Draft Inducer |
Voltage | 115V |
Description
Draftinducer 115V 1/35Hp 3000Rpm Ccw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Line Volt Mechanical Tstat, Open on Rise, SPST (T498A1778)
- HONEYWELL Th135-01-B Aube 24V (TH135-01-B)
- DAYTON Blower, 9-1/2 In, 115 V, 845 CFM @ 0.600-In (7HL56)
- AIR HANDLER Paint Collector Filter Pad, 20x25x1", 50 pk. (6W748)
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 8 3/4 in H. (PVG-600)
- FIELD CONTROLS Power Venter, 115V, Galvanized Steel, 12 1/4 in H. (SWG-5)
- FIELD CONTROLS Control Kit, 24 V, Galvanized Steel (CK-41F)
- STERLING Draft Inducer Assembly, 115V, 3000 (11J35R04700)
- FASCO Induced Draft Furnace Blower, 115, Aluminum Steel, 7 1/2 in H. (A143)
- FASCO Draft Inducer Blower, 115V, Aluminum Steel, 7 3/4 in H. (A131)
- FASCO Draft Inducer Blowers (A996A)
- Kunkle Induced Draft Blowers